Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit for 80kW 5.4L Standby Generators
Mfr # 6915
Zoro # G3295174
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand / Model Compatibility Generac/ 4.6L engine
- Oil Filter Included Yes
- Funnel Included Yes
- Package Contents 8 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Filter Style Spin-on Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6915
- Zoro # G3295174
- UPC # 696471073515
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Brand / Model Compatibility | Generac/ 4.6L engine |
Oil Filter Included | Yes |
Funnel Included | Yes |
Package Contents | 8 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Filter Style | Spin-on Canister |
Air Filter Included | Yes |
Number of Spark Plugs | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- GENERAC Two Wire Start Kit (7109)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- Generac Generator & Power Inverter Accessories