Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit for 80-kw Standby Generators
Mfr # 5985
Zoro # G3903532
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
- For Use With Generac Liquid-Cooled Series
- Product Type Maintenance Kit
- Compatible with Series Liquid-Cooled
- Compatible with Brand Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5985
- Zoro # G3903532
- UPC # 696471059854
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug |
For Use With | Generac Liquid-Cooled Series |
Product Type | Maintenance Kit |
Compatible with Series | Liquid-Cooled |
Compatible with Brand | Generac |
Oil Filter Included | Yes |
Package Contents | 8 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Number of Spark Plugs | 8 |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Generac/ 4.6L engine |
Funnel Included | Yes |
Air Filter Included | Yes |
Description
A scheduled maintenance program ensures the generator system is always in top operating condition and warranty requirements are being met. Generac's scheduled maintenance kits provide all the hardware necessary to perform complete routine maintenance on a Generac automatic standby generator. Oil must be purchased separately based upon manufacturer recommendations. Maintenance is recommended at every 200 hours or 2 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC 30A ALU PWR Inlet Box (6343)
- Generac Generator & Power Inverter Accessories