Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit, For 5818
Mfr # 6004
Zoro # G3990122
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker
- For Use With Mfr. No. 5818
- Product Type Maintenance Kit
- Compatible with Brand Generac
- Compatible with Manufacturer Model Number 5818
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6004
- Zoro # G3990122
- UPC # 696471060041
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Includes | (2) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker |
For Use With | Mfr. No. 5818 |
Product Type | Maintenance Kit |
Compatible with Brand | Generac |
Compatible with Manufacturer Model Number | 5818 |
For Use with Mfr. Model Number | 5818 |
For Use With Mfr. Model Number | 5818 |
Compatible Manufacturer Part Number | 5818 |
Description
Generator Maintenance Kit, Compatible with Manufacturer Model Number 5818, Includes (2) Spark Plugs, Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Grainger Part Number 11C856
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 4inWx4inH, Steel (F44L60)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- GENERAC PowerPact Cold Weather Kit (6808)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- Generac Generator & Power Inverter Accessories