Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit, For 5604
Mfr # 5718
Zoro # G2465477
original price:
$16.59
15% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5604
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Spark Plug, Stabil Sample
- Product Type Maintenance Kit
- Compatible with Manufacturer Model Number XG4000, XP4000
- Compatible with Brand Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5718
- Zoro # G2465477
- UPC # 696471057188
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
For Use With | Mfr. No. 5604 |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Spark Plug, Stabil Sample |
Product Type | Maintenance Kit |
Compatible with Manufacturer Model Number | XG4000, XP4000 |
Compatible with Brand | Generac |
For Use with Mfr. Model Number | XG4000, XP4000 |
For Use With Mfr. Model Number | XG4000, XP4000 |
Compatible Manufacturer Part Number | XG4000, XP4000 |
Description
Generator Maintenance Kit, Compatible with Manufacturer Model Number XG4000, XP4000, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Spark Plug, Stabil Sample, Product Type Maintenance Kit, Compatible with Brand Generac, Compatible with Grainger Part Number 2ZMJ7, 4KCD1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPC1-277L-V)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- GENERAC Maintenance Kit for Diesel Generator (6571)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- GENERAC Maintenance Kit for 11 kW 530CC (6483)
- Generac Generator & Power Inverter Accessories