Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit for 45kW Standby Generators
Mfr # 6172
Zoro # G4047556
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
- For Use With Generac Liquid-Cooled Series
- Product Type Liquid-Cooled Scheduled Maintenance Kit
- Compatible with Brand Generac
- Compatible with Series Generac Liquid-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6172
- Zoro # G4047556
- UPC # 696471061727
- Country of Origin Mexico
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug |
For Use With | Generac Liquid-Cooled Series |
Product Type | Liquid-Cooled Scheduled Maintenance Kit |
Compatible with Brand | Generac |
Compatible with Series | Generac Liquid-Cooled |
Air Filter Included | Yes |
Funnel Included | Yes |
Number of Spark Plugs | 4 |
Oil Filter Included | Yes |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Generac/ 2.4L engine |
Package Contents | air filter, oil filter, 4 spark plugs, funnel, chamois, reminder |
Description
Generator Maintenance Kit, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Product Type Liquid-Cooled Scheduled Maintenance Kit, Compatible with Brand Generac, Compatible with Series Generac Liquid-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- GENERAC Power Cord, 10 Ft (6327)
- GENERAC Maintenance Kit for Centurion 48000-Watts Liquid-Cooled Standby Generators (5658)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- GENERAC Emergency Stop for Diesel Generator (6510)
- Generac Generator & Power Inverter Accessories