Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit for 45-kw Standby Generators
Mfr # 6171
Zoro # G4212643
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug
- For Use With Generac Liquid-Cooled Series
- Product Type Liquid-Cooled Scheduled Maintenance Kit
- Compatible with Series Generac Liquid-Cooled
- Compatible with Brand Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 6171
- Zoro # G4212643
- UPC # 696471061710
- Country of Origin Mexico
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Includes | Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug |
For Use With | Generac Liquid-Cooled Series |
Product Type | Liquid-Cooled Scheduled Maintenance Kit |
Compatible with Series | Generac Liquid-Cooled |
Compatible with Brand | Generac |
Oil Filter Included | Yes |
Air Filter Included | Yes |
Number of Spark Plugs | 4 |
Package Contents | air filter, oil filter, 4 spark plugs, funnel, chamois, reminder |
Funnel Included | Yes |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Generac/ 2.4L engine |
Description
Generator Maintenance Kit, Includes Air Filter, Chamois, Oil Filter, Oil Funnel, Reminder Sticker, Spark Plug, Product Type Liquid-Cooled Scheduled Maintenance Kit, Compatible with Brand Generac, Compatible with Series Generac Liquid-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- GENERAC Maintenance Kit for 48-Kw Standby Generators (6205)
- GENERAC 100 Amp Smart Management Module (7006)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- Generac Generator & Power Inverter Accessories