Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 8 kW, 410cc Kit
Mfr # 5662
Zoro # G907097063
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Included Yes
- Package Contents 1 spark plug, air filter, oil filter, funnel, chamois, reminder
- Filter Style Spin-on Canister
- Oil Filter Included Yes
- Air Filter Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5662
- Zoro # G907097063
- UPC # 696471056624
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Funnel Included | Yes |
Package Contents | 1 spark plug, air filter, oil filter, funnel, chamois, reminder |
Filter Style | Spin-on Canister |
Oil Filter Included | Yes |
Air Filter Included | Yes |
Brand / Model Compatibility | Generac/ 410 cc engine |
Number of Spark Plugs | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- GENERAC 100 Amp Smart Management Module (7006)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- Generac Generator & Power Inverter Accessories