Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 8 kW 410CC
Mfr # 6482
Zoro # G907097360
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Air Filter Included Yes
- Oil Filter Included Yes
- Number of Spark Plugs 2
- Brand / Model Compatibility Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6482
- Zoro # G907097360
- UPC # 696471064827
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Air Filter Included | Yes |
Oil Filter Included | Yes |
Number of Spark Plugs | 2 |
Brand / Model Compatibility | Generac |
Funnel Included | Yes |
Filter Style | Spin-on Canister |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105A01-A1)
- 3M Displacement Connector, 12 AWG, PK50 (953X-BOTTLE)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- GENERAC 100 Amp Smart Management Module (7006)
- GENERAC Bisque Touch-Up Paint Kit for Air-Cooled Standby Generators (5703)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC 100 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN100J3)
- Generac Generator & Power Inverter Accessories