Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 8 kW 410CC
Mfr # 6482
Zoro # G705857944
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spark Plugs 2
- Funnel Included Yes
- Air Filter Included Yes
- Brand / Model Compatibility Generac
- Oil Filter Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6482
- Zoro # G705857944
- UPC # 696471064827
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Number of Spark Plugs | 2 |
Funnel Included | Yes |
Air Filter Included | Yes |
Brand / Model Compatibility | Generac |
Oil Filter Included | Yes |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Filter Style | Spin-on Canister |
Description
Generac scheduled maintenance kit for 8kw standby generator (2013 or later) scheduled maintenance is a necessity for all standby generators. The air cooled scheduled maintenance kit offers all the components necessary to perform a complete maintenance on generac air-cooled generators. Maintenance is recommended if running in a dusty environment, more frequent maintenance may be required. Features keep your generator running at optimum performance compatible with 8 kw (410cc) air-cooled engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- Generac Generator & Power Inverter Accessories