Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 20 kW 999CC
Mfr # 6485
Zoro # G205857932
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spark Plugs 2
- Air Filter Included Yes
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Filter Style Spin-on Canister
- Funnel Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6485
- Zoro # G205857932
- UPC # 696471064858
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Number of Spark Plugs | 2 |
Air Filter Included | Yes |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Filter Style | Spin-on Canister |
Funnel Included | Yes |
Brand / Model Compatibility | Generac |
Oil Filter Included | Yes |
Description
Generac scheduled maintenance kit for 20kw - 22kw standby generator (2013 or later) standby generator maintenance kits designed to work with 20kw guardian (999cc) air-cooled engines tune-up kit keep your generator running at optimum performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- HUBBELL Double Connector, 600VAC/250VDC, White (HBLDMW)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- GENERAC QT Remote Monitor Adapter Kit (6665)
- GENERAC Spill Box for Diesel Generator (6502)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- Generac Generator & Power Inverter Accessories