Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 13-17KW 990CC
Mfr # 6484
Zoro # G307097274
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Filter Included Yes
- Brand / Model Compatibility Generac
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Funnel Included Yes
- Number of Spark Plugs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6484
- Zoro # G307097274
- UPC # 696471064841
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Oil Filter Included | Yes |
Brand / Model Compatibility | Generac |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Funnel Included | Yes |
Number of Spark Plugs | 2 |
Filter Style | Spin-on Canister |
Air Filter Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- Generac Generator & Power Inverter Accessories