Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 13-17KW 990CC
Mfr # 6484
Zoro # G005857958
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand / Model Compatibility Generac
- Oil Filter Included Yes
- Air Filter Included Yes
- Number of Spark Plugs 2
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6484
- Zoro # G005857958
- UPC # 696471064841
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Brand / Model Compatibility | Generac |
Oil Filter Included | Yes |
Air Filter Included | Yes |
Number of Spark Plugs | 2 |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Funnel Included | Yes |
Filter Style | Spin-on Canister |
Description
Generac scheduled maintenance kit for 13kw - 17kw standby generator (2013 or later) the scheduled maintenance kit keeps your generator running at optimum performance and includes all necessary accessories such as filters, cleaners, spark plugs and more. Features intended for use with air-cooled units provided with all necessary accessories and equipment for optimal engine performance used for generac 13 - 17 kw standby generators only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (GPS7668)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- Generac Generator & Power Inverter Accessories