Shop All Generator & Power Inverter Accessories
Generac
Maintenance Kit 13-17KW 990CC
Mfr # 191623
Zoro # G404164152
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Funnel Included Yes
- Air Filter Included Yes
- Number of Spark Plugs 2
- Package Contents 2 spark plugs, air filter, oil filter, funnel, chamois, reminder
- Oil Filter Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 191623
- Zoro # G404164152
- UPC # 696471064841
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Funnel Included | Yes |
Air Filter Included | Yes |
Number of Spark Plugs | 2 |
Package Contents | 2 spark plugs, air filter, oil filter, funnel, chamois, reminder |
Oil Filter Included | Yes |
Brand / Model Compatibility | Generac |
Filter Style | Spin-on Canister |
Description
Features
- 16 kw home standby generator maintenance kit.
- For units manufactured in 2013 or later.
- Scheduled maintenance is a necessity for all standby generators with 992 cc generac ohvi engine.
- Maintenance is recommended at every 200 hours or 2 years.
- If running in a dusty environment.
- More frequent maintenance may be required.
- Maintenance intervals may differ per model.
- Refer to the generator owner's manual for more information.
- Kit includes - Air filter, oil filter, spark plugs, oil funnel, chamois & a reminder sticker.
- Recommended oil: synthetic 5w-30 for temperatures between -20 & 1100 degrees fahrenheit.
- 10w-30 for temperatures between -10 & 40 degrees fahrenheit.
- Sae 30 for temperatures between 32 & 110 degrees fahrenheit.
- Dimension - 8.12 x 8.25 x 4.62 in.
- Item weight - 1.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- GENERAC Spill Box Drain Back Kit (6511)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- ACDELCO Generator Asm, 84009373 (84009373)
- Generac Generator & Power Inverter Accessories