Shop All Generator & Power Inverter Accessories
Generac
Lockable Fuel Cap for Diesel Generator
Mfr # 6512
Zoro # G6456721
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 2 in NPT Nipple, 4 in W x 6 1/2 in L x 9 in H
- For Use With Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034
- Color Silver
- Depth 1 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6512
- Zoro # G6456721
- UPC # 696471065121
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Dimensions | 2 in NPT Nipple, 4 in W x 6 1/2 in L x 9 in H |
Depth | 1 in |
Width | 1 in |
Height | 1 in |
Overall Width | 4 in |
Overall Height | 9 in |
Overall Length | 6 1/2 in |
Details
Item | Fuel Cap |
For Use With | Mfr. No. RD01523, RD02023, RD03024, RD04834, RD05034 |
Color | Silver |
Material | Cast Iron |
Accessory Type | Lockable Fuel Cap |
Compatible with Brand | Generac |
Compatible with Manufacturer Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
Product Type | Lockable Fuel Cap |
For Use with Mfr. Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
For Use With Mfr. Model Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
Compatible Manufacturer Part Number | RD01523, RD02023, RD03024, RD04834, RD05034 |
Description
Lockable Fuel Cap, Product Type Lockable Fuel Cap, Compatible with Manufacturer Model Number RD01523, RD02023, RD03024, RD04834, RD05034, Color Silver, Overall Length 6 1/2 in, Overall Width 4 in, Overall Height 9 in, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- Generac Generator & Power Inverter Accessories