Shop All Pressure Washer Parts
Generac
Hose, 0K0921A
Mfr # 0K0921A
Zoro # G7776365
original price:
$58.05
new price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Outdoor Cleaning
- Fits Brand Generac
- Length 30 ft
- Diameter 1/4 in
- For Use With Mfr. Model Number 0059870, 0059890, 0059910, 0060200, 0060201, 0060202, 0060220, 0060221, 0060222, 0060240, 0060241, 0060242, 0061490, 0063210, 0064120, 0064130, 0064140, 0064360, 0064670, 0065490, 0065950, 0065960, 0065970, 0065980, 0065990, 0066920, 0066940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 0K0921A
- Zoro # G7776365
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 30 ft |
Diameter | 1/4 in |
Details
Item | Hose |
Application | Outdoor Cleaning |
Fits Brand | Generac |
For Use With Mfr. Model Number | 0059870, 0059890, 0059910, 0060200, 0060201, 0060202, 0060220, 0060221, 0060222, 0060240, 0060241, 0060242, 0061490, 0063210, 0064120, 0064130, 0064140, 0064360, 0064670, 0065490, 0065950, 0065960, 0065970, 0065980, 0065990, 0066920, 0066940 |
For Use With | Pressure Washer |
Description
Hose, For Use With Mfr. Model Number 0059870, 0059890, 0059910, 0060200, 0060201, 0060202, 0060220, 0060221, 0060222, 0060240, 0060241, 0060242, 0061490, 0063210, 0064120, 0064130, 0064140, 0064360, 0064670, 0065950, 0065960, 0065970, 0066940, 0065490, 0065980, 0065990, 0066920, Fits Brand Generac, For Use With Pressure Washer, Application Outdoor Cleaning, Diameter 1/4 In., Length 30 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco P160 30" Lopper Replacement Cutting Blade (R160A)
- STENS Edger Blade, 9 In. (375147)
- STENS Blade Adapter 400-489 For Mtd 948-0365 (400-489)
- WOODLINK Red Barn Combo Feeder (23960)
- GENERAC Battery (316543GS)
- GENERAC Carburetor (0G8442D110)
- GENERAC Air Cleaner (0J47870141)
- GENERAC Carburetor (0J58620157)
- GENERAC Fuel Filter (0H1326)
- GENERAC Recoil (0J58620170)
- ZORO SELECT Sewer Nozzle, Size 6.5,5000 psi (AL0124722270)
- Generac Pressure Washer Parts