Shop All Generator & Power Inverter Accessories
Generac
Homelink Upgradeable 30 Amp Manual Transfer Switch
Mfr # 6853
Zoro # G4426768
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Resin PIB and Cord
- NEMA Connector L14-30
- Standards cETLus
- Phase Single
- Number of Spaces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6853
- Zoro # G4426768
- UPC # 696471068535
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Overall Height | 15 13/16 in |
Overall Width | 15 3/8 in |
Overall Depth | 4 in |
Details
Item | Transfer Switch |
Includes | Resin PIB and Cord |
NEMA Connector | L14-30 |
Standards | cETLus |
Phase | Single |
Number of Spaces | 10 |
Number of Circuits | 8 |
Accessory Type | Generac 6853 - 30-Amp HomeLink(TM) Upgradeable Pre-Wired Manual Transfer Switch System |
NEMA Enclosure Rating | 1 |
Manufacturer Warranty | 5 yr |
Includes Power Indicator Lights | Yes |
Current Rating | 30 A |
Rated Voltage | 120/240V AC |
Required Main Breaker | 50 A |
Prewired | Yes |
Breakers Included | 1- 20 A 1P, 1- 30 A 2P, 5- 15 A 1P |
Description
Transfer Switch Kit, Phase Single, Rated Voltage 120/240V AC, Current Rating 30 A, Number of Spaces 10, Prewired Yes, NEMA Enclosure Rating 1, Includes Resin PIB and Cord, Overall Height 15 13/16 in, Overall Width 15 3/8 in, Overall Depth 4 in, Mounting Type Wall, Number of Circuits 8, Standards cETLus, Manufacturer Warranty 5 yr, Required Main Breaker 50 A, Breakers Included 1- 20 A 1P, 1- 30 A 2P, 5- 15 A 1P, Includes Power Indicator Lights Yes, NEMA Connector L14-30
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- EATON BUSSMANN Pwr Dist Block, 840A, 1P, 2AWG-600 MCM, 600V (16528-1)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- GENERAC EZ Transfer Operator (5447)
- GENERAC 25 ft. 20Amp generator cord with lighted outlets, NEMA 5-20P male and (3) NEMA 5-20R female (7684)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- GENERAC Block Heater For LiquidCooled Series (5618)
- OLYMPIAN ATHLETE Generator Wheel Kit Assembly for 4000W Sportsman Generators; Black (OL1261041)
- Generac Generator & Power Inverter Accessories