Shop All Generator & Power Inverter Accessories
Generac
Home Standby Air-Cooled Generator Maintenance Kit
Mfr # 5661
Zoro # G505857939
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Contents Includes: Air filter, Oil filter, one spark plug, chamois and reminder sticker
- Number of Spark Plugs 1
- Oil Filter Included Yes
- Filter Style Spin-on Canister
- Brand / Model Compatibility Scheduled Maintenance Kit for 7 kW Air-Cooled Standby Generators with 410cc Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 5661
- Zoro # G505857939
- UPC # 696471056617
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Maintenance Kit |
Package Contents | Includes: Air filter, Oil filter, one spark plug, chamois and reminder sticker |
Number of Spark Plugs | 1 |
Oil Filter Included | Yes |
Filter Style | Spin-on Canister |
Brand / Model Compatibility | Scheduled Maintenance Kit for 7 kW Air-Cooled Standby Generators with 410cc Engines |
Air Filter Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- GENERAC Spill Box for Diesel Generator (6502)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- Generac Generator & Power Inverter Accessories