Shop All Glass Fuses
Generac
Glass Fuse, AGC Series, 10A
Mfr # AGC-10
Zoro # G510921601
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 10A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann AGC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # AGC-10
- Zoro # G510921601
- UPC # 724086821297
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (BP/AGC-3-RP)
- MERSEN Fuse, SMF Series, Time Delay, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF3)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-800-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2-1/2)
- Generac Fuses