Shop All Pool Accessories
Generac
Generic HPF-JJ 20A SC Style Panel Mount Fuse Holder
Mfr # HPF-JJ
Zoro # G704142560
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # HPF-JJ
- Zoro # G704142560
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- SC style panel mount fuse holder
- Mounting Type:
- Panel Mount
- Amperage: 20A
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- LOGO BRANDS Kansas City Chiefs Mini Size Composite Football (616-93MC-1)
- GENERAC Generic AZ2280-1C-120A Relay T91 Style 120 VAC Coil 20 Amp SPDT (AZ2280-1C-120A)
- GENERAC Generic 20A SC Style Panel Mount Fuse Holder (GE462068)
- GENERAC Generic APCG3276 ECX1105 Diaphragm Gasket (APCG3276)
- GENERAC 0.12 ID x 0.25 OD in. Clear Vinyl Tubing Air Button 100 ft. Roll (100TUBING)
- GENERAC 0.75 S x 0.75 SPG in. 90 deg Street Elbow PVC Fitting (44889)
- GENERAC Generic 5050-SPA1 115V Ozone Apollo Air Pumps without Housing (5050-SPA1)
- TAYLORMADE-ADIDAS Taylor Made Yellow Rope Float (TAM377)
- Generac Pool Accessories