Shop All Enclosure Covers & Accessories
Generac
Generic C2400-0011 2 x 15 in. Cal Spa 4.0KW 230V Heater Assembly with Enclosure 0.12 in. Pressure Tap; Auto Reset Hi-Limit & 2 in. Tailpieces
Mfr # C2400-0011
Zoro # G604012567
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # C2400-0011
- Zoro # G604012567
- Country of Origin China
- Category Enclosure Covers & Accessories
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heater assembly with enclosure
- Wattage: 4.0KW
- Volt: 230V
- Pressure Tap Size: 0.12 in.
- Tailpiece Size: 2 in.
- Size: 2" x 15"
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- Generac Enclosure Covers & Accessories