Shop All Furnace and Heater Parts
Generac
Generic C2300-0024ET 2. x 15 in. DM-Vita 3.0KW 230V Heater Assembly with 5 in. Leads; Tailpieces
Mfr # C2300-0024ET
Zoro # G804159710
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # C2300-0024ET
- Zoro # G804159710
- UPC # 818258388289
- Country of Origin China
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heater assembly with tailpieces
- Wattage: 3.0KW
- Volt: 230V
- Leads Size: 5 in.
- Size: 2 x 15 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Ignitor (100165920)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- PUROLATOR Air Filter, 16x25x1 DMK80 - MERV 8 (6 Pack) (16x25x1x1 DM (6 Pack))
- LASKO 20in Box Fan 3spd Black, B20401 (B20401)
- GENERAC 35V 3300 UF Capacitor Circuit Board (CAP3300-35VR)
- INFICON Filter Kit, TEK - Mate/Compass, PK20 (705-600-G1)
- SUBURBAN MANUFACTURING Suburban Dynatrail Furnace (2456A)
- HONEYWELL Sp470A1000 Manual Diverting (SP470A1000)
- SCHNEIDER ELECTRIC IEM3465 energy meter - BACnet - 1 DI - 1 DO - multi-tariff - LVCT (A9MEM3465)
- RANCO Sight Glass, Fitting In 3/8" ODF, Fitting Out 3/8" ODF (RSG-3S)
- AAON USBLink 2 Adapter (ASM01963)
- Generac Furnace and Heater Parts