Shop All Furnace and Heater Parts
Generac
Generic 62-1.25-2 Screw Plug 1.25 in. NPT 6.0KW Dual Element 230V Heater Element - 12 in. Immersion
Mfr # 62-1.25-2
Zoro # G504159645
original price:
$149.15
9% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 62-1.25-2
- Zoro # G504159645
- Country of Origin China
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Screw plug heater element
- Wattage: 6.0KW
- Volt: 230V
- NPT Size: 1.25 in.
- Immersion: 12 in.
- Weight: 1.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 25 Plates -Domestic Heating 240k BTU (CBH16-25H)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- GENERAC 35V 3300 UF Capacitor Circuit Board (CAP3300-35VR)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109261)
- YORK S1-02420045700 Cap, Run (S1-0242004)
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- HONEYWELL THERMAL SOLUTIONS Q7800A1005 Subbase For 7800 (Q7800A1005)
- FENWAL OEM IGNITION MODULE (35-6087J1-034)
- Generac Furnace and Heater Parts