Shop All Electric Infrared Heaters
Generac
Generic 25-4036BI Flo-Thru Double Bend M7 3.0KW 230V Heater Element - 10 in. Immersion with Swoop
Mfr # 25-4036BI
Zoro # G704088950
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 25-4036BI
- Zoro # G704088950
- Country of Origin China
- Category Electric Infrared Heaters
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Flo-thru double bend m7 heater element
- Wattage: 3.0KW
- Volt: 230V
- Immersion: 10 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FB14X14_4)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FD14X30_4)
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- OPTIMUS Heater Infrared Quartz With Remote Control (OP382421)
- DR INFRARED HEATER Black 3000-Watt, 240-Volt Indoor/Outdoor Electric Carbon Infrared Patio Heater with Remote Control (DR-239)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-223-THSS)
- DIMPLEX Indoor/Outdoor Electric Infrared Heater, 240V 1800W (DIR18A10GR)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-342-TH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-462-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- Generac Electric Heaters & Accessories