Generic 18189 Stress Relieving LED Bluetooth Speaker Fidget Spinner
Mfr # 18189
Zoro # G303785793
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 18189
- Zoro # G303785793
- UPC # 783555181898
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
This is not your average hand spinner It contains LED illumination, allowing it to glow in the dark for nighttime play. You can also play music through the built-in Bluetooth speakers by connecting to your phone or device. It's the perfect way to unwind while listening to your favorite tunes. Great for fidgety hands, and relieving stress for ADD and ADHD sufferers by promoting deep thought and focus. Its small size allows for easy portability and is constructed of high quality resin and laser industrial molding technology. Simply hold music spinner in one hand and use the other hand to spin it rapidly using small continuous strikes to keep it spinning indefinitely. With practice, music spinners can be spun using one hand only using the fingers of one hand to stop and start spinning.
Features- LED light up Glow in the dark Spinner with built in Bluetooth speaker
- Connect your phone via Bluetooth and then play music and enjoy fun
- Bluetooth Music Play Time: About 30-40 Minutes
- Great For Hands, ADD & ADHD Sufferers Helps Relieve Stress
- Really helps to become more focused and attentive
- Perfect size and suitable for Adults and kids over 4 years old
- Easily storable, pocket size spinner
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSLOX7RC (CS-LOX7RC)
- ILC Replacement for Xplore 11-01019 Battery (11-01019)
- MIGHTY MAX BATTERY 12V 9AH Battery for ExpertPower Scooter EXP1290 (ML9-12101017)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 10 FT. (E1276-10RB)
- AMPD Cosmos Elite 9.5 Watt Bluetooth Barrel Speaker, Black (AA-JAMSPEAK-COSMOSELITE-BLK)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE 6.5" Bt Active Speaker + Passive, PDWR61BTWT (PDWR61BTWT)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- Generac Bluetooth & Smart Speakers