Shop All Pressure Washers
Generac
GENERAC POWER SYSTEMS XC4000W - 4000 PSI GAS POWER WASHER
Mfr # 8872
Zoro # G402491991
product price: $2,406.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,406.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 PSI
- Pressure washer flow rate (gpm) 3.5 gpm
- Pump Type CAT Triplex
- Length 35 ft
- Engine Displacement 389 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 8872
- Zoro # G402491991
- UPC # 696471079845
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 35 ft |
Wheel Diameter | 10 in |
Hose Diameter | 1/4 in |
Details
Operating Pressure (PSI) | 4000 PSI |
Pressure washer flow rate (gpm) | 3.5 gpm |
Pump Type | CAT Triplex |
Engine Displacement | 389 cc |
Color | Orange, Black |
Nozzle Type | Pro Style tips with quick disconnect |
Residential / Commercial | Commercial |
Hose Material | Polyurethane |
Fuel Tank Capacity | 1.52 gal |
Water Dispensed | Cold |
Fuel Type | Gasoline |
Detergent Tank Options | External Tank |
Handle Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- IGLOO Latitud 60QT BLU Cooler (34664)
- CORONA TOOLS Pruner Bypass Nonstick Blade (BP 3214D)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11573)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- GENERAC Commercial 3600PSI 2.6GPM Power Washer 49-State/CSA (8871)
- GENERAC 2100PSI Electric Pressure Washer (GE572847)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- MI-T-M WP Series Gas Pressure Washer, 389cc Hon (WP-4200-0MHB)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-SM30)
- Generac Pressure Washers