Shop All Scissors
Generac
Generac Power Systems 259626 100 ft. Blue Trimmer Cord
Mfr # 259626
Zoro # G203900227
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Trimmer cord coil
- Aggressive spiral cutting shape
- Recommended for thick
- Off lawn mowing
- For use with tv no.'s: 250-009 & 250-010
- Size: 100 ft.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 4", White, 50/Bundle (55VK65)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- HERITAGE HD Carpet Napping Shear, Curved Handles , 8-3/8" (GP718C)
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- CRESCENT 7-1/2" Titanium Coated Tradesman Utility Shears (CW7T)
- WESTCOTT Preschool Training Scissors, 5in, 6PK (15663)
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- Generac Scissors