Shop All Scissors
Generac
Generac Power Systems 259625 100 ft. Green Trimmer Cord
Mfr # 259625
Zoro # G603900261
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Trimmer cord coil
- Aggressive spiral cutting shape
- Recommended for thick
- Off lawn mowing
- For use with tv no.'s: 250-009 & 250-010
- Size: 100 ft.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- GORILLA GLUE Glue 15G Gel Super (7600103)
- GENERAC Generac Power Systems 259626 100 ft. Blue Trimmer Cord (259626)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- SCOTCH Scotch 1447 Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red (1447)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- CYNAMED EMT Shears, 7.25", Red/Black Pattern (CYZR-0082)
- APEX TOOL GROUP Wiss W20 Industrial Heavy Duty Industrial Shears, 10-3/8" (W20)
- Generac Scissors