Shop All Line Trimmers & Brush Cutters
Generac
Generac Power Systems 250010 DR Power 22 in. Walk Behind Gas 7.25 FPT Trimmer Mower
Mfr # 250010
Zoro # G604164754
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 250010
- Zoro # G604164754
- UPC # 843530004120
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Features
- DR Trimmer & Mower the premier is a tremendous value
- Lightweight and easy to maneuver
- It will outperform any handheld trimmer
- The 6.75 Briggs & Stratton engine with cast iron sleeve has plenty of power for all trimming and lighter mowing tasks
- Accepts optional durablades & beaver blade
- Accepts 175 mil Cord
- Engine N/A: 2 years residential, 90 days commercial, Machine N/A: 2 year residential, 90 days commercial.
- Cutting Width: 22"
- Engine Size: 190cc
- Engine Type: 4-cycle
- Line Diameter: 0.175"
- Country of Origin: United States
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (692038)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P565)
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- Generac Line Trimmers & Brush Cutters