Shop All Line Trimmers & Brush Cutters
Generac
Generac Power Systems 250009 DR Power 22 in. Walk Behind Gas 6.75 FPT Trimmer Mower
Mfr # 250009
Zoro # G404164794
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 250009
- Zoro # G404164794
- UPC # 843530004083
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Features
- DR Trimmer & Mower the premier is a tremendous value
- Lightweight and easy to maneuver
- It will outperform any handheld trimmer
- The 6.75 Briggs & Stratton engine with cast iron sleeve has plenty of power for all trimming and lighter mowing tasks
- Accepts optional durablades & beaver blade
- Accepts 175 mil Cord
- Engine: 2 years residential N/A, 90 days commercial, Machine: 2 years residential N/A, 90 days commercial
- Cutting Width: 22"
- Engine Size: 190cc
- Engine Type: 4-cycle
- Line Diameter: 0.175"
- Country of Origin: United States
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTRY Liquid Ice Melt 1Gal (ENTRYJUG1GAL)
- ENOZ Moth Cake 6 oz (493.6T)
- LANDSCAPERS SELECT Hose Hanger Metal Green Finish (GB-5227-3L)
- RUGG Polyresin Planter Green (LR0806-FG)
- GENERAC Generac Power Systems 250010 DR Power 22 in. Walk Behind Gas 7.25 FPT Trimmer Mower (250010)
- EGO Lawn Edger, Plastic, 8" Blade Dia. (ME0800)
- MAKITA Cordless String Trimmer Kit, 13in Shaft L (XUX02SM1X3)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- SILKY SAWS Silky GOMTARO PROSENTEI 300 Dual Teeth (108-30)
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- BLACK & DECKER 12 Elec String Trimmer (ST4500 2)
- Generac Line Trimmers & Brush Cutters