Shop All Paper Shredder Bags
Generac
Generac Power Systems 250007 DR Power 3 in. Wood Chipper Shredder
Mfr # 250007
Zoro # G404087475
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 250007
- Zoro # G404087475
- UPC # 843530004922
- Country of Origin United States
- Category Paper Shredder Bags
Description
The 11.5 Chipper Shredder represents a 20% boost in power from our entry model (the 9.5 model). That means it can handle branches up to 4" in diameter, and can shred bigger yard and garden waste too up to 3/4" in diameter. Plus, with double the number of shredding hammers, this model shreds material more finely-to 1/12 its original volume.
Warranty- 2 year warranty in residential use, 90 days commercial.
- Chipping Capacity: 3"
- Shredding Capacity: 1/2"
- Chipper Hopper Opening: 7.25" x 7.5"
- Shredder Hopper Opening: 18.5" x 12.75"
- Wheels 9" x 3.5-4"
- Country of Origin: United States
- Weight: 126 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- HSM OF AMERICA Shredder Bags, 168 gal., Plastic, PK50 (HSM2728)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- HSM OF AMERICA Shredder Bags, 13 gal., PK100 (1408)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- SWINGLINE GBC Bags, Shredder, PK100 (1765016B)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- Generac Paper Shredder Bags