Shop All Fuse Accessories
Generac
Fuse Holder, 25 to 30A Amp Range, Time delay Fuse Type
Mfr # 413425
Zoro # G610531540
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 25 to 30A
- Series SC
- Fits Fuse Type Time delay
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 413425
- Zoro # G610531540
- UPC # 724086943562
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 25 to 30A |
Series | SC |
Fits Fuse Type | Time delay |
Max. Amps | 30A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YU98)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PAKGB-52)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- SEACHOICE 12601 12V Panel Mount Fuse Holder (8093395)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- MIDWEST FASTENER Fuse Holder, Tap-In, Glass Fuse Type, 10 PK (67361)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- Generac Fuse Accessories