Shop All Generator & Power Inverter Accessories
Generac
Fascia Base Wrap Kit, Use w/5518,5883-85
Mfr # 5839
Zoro # G6522923
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5518, 5883, 5884, 5885
- Color Bisque
- Includes (2) Long and Short Fascia Pieces
- Accessory Type Fascia Base Wrap Kit
- Compatible with Manufacturer Model Number 5518, 5883, 5884, 5885
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5839
- Zoro # G6522923
- UPC # 696471058390
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Wrap Kit |
For Use With | 5518, 5883, 5884, 5885 |
Color | Bisque |
Includes | (2) Long and Short Fascia Pieces |
Accessory Type | Fascia Base Wrap Kit |
Compatible with Manufacturer Model Number | 5518, 5883, 5884, 5885 |
Product Type | Fascia |
Compatible with Brand | Generac |
Compatible with Series | Air Cooled |
For Use with Mfr. Model Number | 5518, 5883, 5884, 5885 |
For Use With Mfr. Model Number | 5518, 5883, 5884, 5885 |
Description
Fascia Base Wrap Kit, Product Type Fascia, Compatible with Manufacturer Model Number 5518, 5883, 5884, 5885, Compatible with Series Air Cooled, Color Bisque, Includes (2) Long and Short Fascia Pieces, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- GENERAC Extreme Cold Weather Kit for 9.0L, 100-150kW (9884)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- GENERAC Block Heater For QuietSource Series (5616)
- GENERAC 30-Amp Single Circuit Manual Transfer Switch (6377)
- GENERAC 20 ft. 30 Amp portable generator cord with NEMA L14-30P and (4) NEMA 5-20R outlets (6112)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- Generac Generator & Power Inverter Accessories