Shop All Generator & Power Inverter Accessories
Generac
Fascia Base Wrap Kit
Mfr # 5666
Zoro # G6908291
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Long and Short Fascia Pieces
- Color Gray
- For Use With 5518, 6245, 6247, 6248, 6249, 6439
- Accessory Type Fascia Base Wrap Kit
- Compatible with Brand Generac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5666
- Zoro # G6908291
- UPC # 696471056662
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Wrap Kit |
Includes | (2) Long and Short Fascia Pieces |
Color | Gray |
For Use With | 5518, 6245, 6247, 6248, 6249, 6439 |
Accessory Type | Fascia Base Wrap Kit |
Compatible with Brand | Generac |
Product Type | Fascia |
Compatible with Manufacturer Model Number | 5518, 6245, 6247, 6248, 6249, 6439 |
Compatible with Series | Air Cooled |
For Use with Mfr. Model Number | 5518, 6245, 6247, 6248, 6249, 6439 |
For Use With Mfr. Model Number | 5518, 6245, 6247, 6248, 6249, 6439 |
Description
Fascia Base Wrap Kit, Product Type Fascia, Compatible with Manufacturer Model Number 5518, 6245, 6247, 6248, 6249, 6439, Compatible with Series Air Cooled, Color Gray, Includes (2) Long and Short Fascia Pieces, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- GENERAC Two Wire Start Kit (7109)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- POWERHORSE Parallel Cable Kit 2000W Or 2300W Inverter Generator (89778)
- Generac Generator & Power Inverter Accessories