Shop All Generator & Power Inverter Accessories
Generac
Extreme Cold Weather Kit for 25kW and 30kW Standby Generators
Mfr # 6174
Zoro # G3294620
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand / Model Compatibility Generac for 1.5L 25/30kw
- Installation Hardware Included yes
- Package Contents extreme cold weather kit block heater
- Installation Instructions Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 6174
- Zoro # G3294620
- UPC # 696471061741
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Cold Weather Kit |
Brand / Model Compatibility | Generac for 1.5L 25/30kw |
Installation Hardware Included | yes |
Package Contents | extreme cold weather kit block heater |
Installation Instructions Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- GENERAC PowerPact Cold Weather Kit (6808)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- GENERAC 800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN800G3)
- GENERAC 200 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN200G3)
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- Generac Generator & Power Inverter Accessories