Shop All Pressure Washers
Generac
Commercial 3600PSI 2.6GPM Power Washer 49-State/CSA
Mfr # 8871
Zoro # G905386893
product price: $1,182.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,182.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3600
- Pressure washer flow rate (gpm) 2.6
- Pump Type AR Triplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 8871
- Zoro # G905386893
- UPC # 696471079838
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3600 |
Pressure washer flow rate (gpm) | 2.6 |
Pump Type | AR Triplex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- WHITECAP IND FISHING ROD MOUNT (3754BC)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- ESPOMA TRIPLE PHOSPHATE 6.5 LB. (TP6)
- GENERAC 2100PSI Electric Pressure Washer (GE572847)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- DEWALT-BLACK & DECKER Dewalt-Black & Decker DWPW2400 2400 PSI Electric Power Washer (DWPW2400)
- DAYTON Pressure Washer, Electric, 8 HP, 40-1/2" H (GH-3003-SD30)
- EGO Pressure Washer With Charger (HPW3204-2)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- Generac Pressure Washers