Shop All Pressure Washers
Generac
Commercial 3300PSI 3.0GPM Power Washer 49-State/CSA
Mfr # 8870
Zoro # G005386885
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3300
- Pressure washer flow rate (gpm) 3
- Pump Type AR Triplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 8870
- Zoro # G005386885
- UPC # 696471079630
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3300 |
Pressure washer flow rate (gpm) | 3 |
Pump Type | AR Triplex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL The Lockdown Heavy Duty Integrated Cable Bike Lock (1006427)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- AMES 18 STL Snow Shovel (1640700)
- A & I PRODUCTS Micro-Rib V-Belt (18.5") 8" x4" x1" (A-185J4)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- GENERAC 2100PSI Electric Pressure Washer (106485)
- GENERAC 2100PSI Electric Pressure Washer (GE572847)
- GENERAC Commercial 3600PSI 2.6GPM Power Washer 49-State/CSA (8871)
- DELCO Heavy Duty 3500 psi 5.5 gpm Hot Water Gas Pressure Washer (65002)
- PATIOPLUS 4000 PSI Pressure Washer Gun (PA1678851)
- A.R. BLUE CLEAN Quikconnect Hose Adapter (PW909103K-R)
- Generac Pressure Washers