Shop All Generator & Power Inverter Accessories
Generac
Block Heater For LiquidCooled Series
Mfr # 5618
Zoro # G8495191
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Generac Liquid-Cooled Series, 4.2L Engine Size Generators
- Includes Block Heater, Mounting Hardware
- Product Type Extreme Cold Weather Kit
- Compatible with Series Generac Liquid-Cooled Series, 4.2L Engine Size Generators
- Compatible with Manufacturer Model Number 5632
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # 5618
- Zoro # G8495191
- UPC # 696471056181
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Generator Engine Block Heater |
For Use With | Generac Liquid-Cooled Series, 4.2L Engine Size Generators |
Includes | Block Heater, Mounting Hardware |
Product Type | Extreme Cold Weather Kit |
Compatible with Series | Generac Liquid-Cooled Series, 4.2L Engine Size Generators |
Compatible with Manufacturer Model Number | 5632 |
Compatible with Brand | Generac |
Compatible Wattage | 60 kW |
For Use with Mfr. Model Number | 5632 |
For Use With Mfr. Model Number | 5632 |
Description
Generator Engine Block Heater, Product Type Extreme Cold Weather Kit, Compatible with Manufacturer Model Number 5632, Includes Block Heater, Mounting Hardware, Compatible with Series Generac Liquid-Cooled Series, 4.2L Engine Size Generators, Compatible Wattage 60 kW, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- HUBBELL Locking Plug (HBL2311ST)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- Generac Generator & Power Inverter Accessories