Shop All Generator & Power Inverter Accessories
Generac
Base Plug Kit, Use w/5518,5883-87
Mfr # 5651
Zoro # G7561741
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Base Plugs
- For Use With 5518, 5883, 5884, 5885, 5886, 5887
- Color Black
- Accessory Type Base Plug Kit
- Product Type Base Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 5651
- Zoro # G7561741
- UPC # 696471056518
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Details
Item | Base Plug Kit |
Includes | (4) Base Plugs |
For Use With | 5518, 5883, 5884, 5885, 5886, 5887 |
Color | Black |
Accessory Type | Base Plug Kit |
Product Type | Base Plug |
Compatible with Series | Liquid-Cooled |
Compatible with Manufacturer Model Number | 5518, 5883, 5884, 5885, 5886, 5887 |
Compatible with Brand | Generac |
For Use with Mfr. Model Number | 5518, 5883, 5884, 5885, 5886, 5887 |
For Use With Mfr. Model Number | 5518, 5883, 5884, 5885, 5886, 5887 |
Description
Base Plug Kit, Product Type Base Plug, Compatible with Manufacturer Model Number 5518, 5883, 5884, 5885, 5886, 5887, Compatible with Series Liquid-Cooled, Color Black, Includes (4) Base Plugs, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (GPS7668)
- GENERAC Maintenance Kit for Generac 4.5L Engine (7991)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC Maintenance Kit 13-17KW 990CC (191623)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- GENERAC Maintenance Kit for 25-kw and 30-kw Standby Generators (6176)
- SOUTHWIRE Cep 50 ft. Extension Cord 12/5 (1255)
- Generac Generator & Power Inverter Accessories