Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 48kW, Liquid Cooled
Mfr # RG04845KNAC
Zoro # G2183581
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,097.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 75
- Rated Voltage 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RG04845KNAC
- Zoro # G2183581
- UPC # 696471079821
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 4.5 L |
Height | 40 5/8 in |
Width | 33 1/2 in |
Length | 76 15/16 in |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E045)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Automatic Standby Generator, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- Generac Standby Generators