Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 48kW, Liquid Cooled
Mfr # RG04845JNAC
Zoro # G2183627
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,711.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 150
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RG04845JNAC
- Zoro # G2183627
- UPC # 696471079807
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 76 15/16 in |
Height | 40 5/8 in |
Width | 33 1/2 in |
Engine Size | 4.5 L |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 144 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TED Series 20A, 3 Pole, 600V AC (TED136020WL)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- GENERAC Automatic Standby Generator, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7209)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled (RG04845ANAC)
- Generac Standby Generators