Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 48kW, Liquid Cooled
Mfr # RG04845GNAC
Zoro # G2183660
product price: $16,711.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,711.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 173
- Rated Voltage 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG04845GNAC
- Zoro # G2183660
- UPC # 696471079814
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 33 1/2 in |
Engine Size | 4.5 L |
Height | 40 5/8 in |
Length | 76 15/16 in |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (KLDR01.8)
- GENERAC Automatic Standby Generator, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- Generac Standby Generators