Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 30kW, Liquid Cooled
Mfr # RD03022KDAE
Zoro # G3475757
product price: $15,895.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,895.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Diesel
- Phase Three
- Transfer Switch Included No
- Amps 45
- Rated Voltage 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RD03022KDAE
- Zoro # G3475757
- UPC # 696471615746
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 35 in |
Length | 95 in |
Engine Size | 2.4 L |
Height | 59 in |
Length (Straight Wireway) | 96 in |
Overall Length | 95 in |
Fuel NPT Pipe Connection Size | 2 in |
Overall Height | 59 in |
Overall Width | 35 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 30 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 95 in, Overall Width 35 in, Overall Height 59 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- Generac Standby Generators