Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 30kW, Liquid Cooled
Mfr # RD03022JDAE
Zoro # G3475766
product price: $16,476.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,476.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Diesel
- Phase Three
- Transfer Switch Included No
- Amps 90
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RD03022JDAE
- Zoro # G3475766
- UPC # 696471615722
- Country of Origin United States
- Category Standby Generators
Dimensions
Height | 59 in |
Length | 95 in |
Engine Size | 2.4 L |
Width | 35 in |
Length (Straight Wireway) | 96 in |
Fuel NPT Pipe Connection Size | 2 in |
Overall Height | 59 in |
Overall Width | 35 in |
Overall Length | 95 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 30 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel 90 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 95 in, Overall Width 35 in, Overall Height 59 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 3 Pole, 240V AC (Q340)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Automatic Standby Generator, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- Generac Standby Generators