Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled
Mfr # RG02515JNAX
Zoro # G2184038
product price: $11,666.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,666.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 75
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG02515JNAX
- Zoro # G2184038
- UPC # 696471617405
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 62 3/16 in |
Width | 29 in |
Height | 29 11/16 in |
Engine Size | 1.5 L |
Length (Straight Wireway) | 62 15/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 25 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 75 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-12D)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- Generac Standby Generators