Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled
Mfr # RG02515GNAX
Zoro # G2184010
product price: $11,666.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$11,666.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Three
- Transfer Switch Included No
- Amps 87
- Rated Voltage 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG02515GNAX
- Zoro # G2184010
- UPC # 696471617399
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 29 in |
Length | 62 3/16 in |
Height | 29 11/16 in |
Engine Size | 1.5 L |
Length (Straight Wireway) | 62 15/16 in |
Overall Height | 29 11/16 in |
Overall Length | 62 3/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Overall Width | 28 7/8 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 25 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKR025)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- Generac Standby Generators