Shop All Standby Generators
Generac
Automatic Standby Generator, Three Phase, 20kW, Liquid Cooled
Mfr # RD02025GDAE
Zoro # G3475790
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
$15,825.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Diesel
- Phase Three
- Transfer Switch Included No
- Amps 69
- Rated Voltage 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # RD02025GDAE
- Zoro # G3475790
- UPC # 696471615593
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 31 in |
Height | 51 in |
Engine Size | 2.2 L |
Length | 81 in |
Length (Straight Wireway) | 81 in |
Fuel NPT Pipe Connection Size | 2 in |
Overall Width | 31 in |
Overall Length | 81 in |
Overall Height | 51 in |
Description
Automatic Standby Generator, Fuel Type Diesel, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel 20 kW, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 81 in, Overall Width 31 in, Overall Height 51 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- HALEX 12Galv Rigid Coupling (64005)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 (TY524M)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- Generac Standby Generators