Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled
Mfr # 6998
Zoro # G5094839
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Amps 31.3/25
- Rated Voltage 240V AC
- Generator Voltage 120V AC/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Generac
- MFR # 6998
- Zoro # G5094839
- UPC # 696471069983
- Country of Origin United States
- Category Standby Generators
Dimensions
Length | 36 in |
Width | 27 in |
Engine Size | 426 cc |
Height | 25 in |
Length (Straight Wireway) | 48 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 6 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 25 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Transfer Switch Current Rating 50 A, Service Rated Transfer Switch Yes, CARB Compliant Yes, Overall Length 36 in, Overall Width 27 in, Overall Height 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (A-20GQ22-B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- Generac Standby Generators