Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled
Mfr # RG04845ANAX
Zoro # G2183715
product price: $18,076.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
$18,076.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps 200
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG04845ANAX
- Zoro # G2183715
- UPC # 696471078114
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 4.5 L |
Width | 33 1/2 in |
Height | 40 5/8 in |
Length | 76 15/16 in |
Length (Straight Wireway) | 76 15/16 in |
Overall Height | 40 5/8 in |
Overall Width | 33 1/2 in |
Overall Length | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 200 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- STEREN RJ31X Surface Jack cULus Ivory, Telephon (301-153IV)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- Generac Standby Generators