Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled
Mfr # RG04845ANAC
Zoro # G2183706
product price: $19,630.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,630.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps 200
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG04845ANAC
- Zoro # G2183706
- UPC # 696471079494
- Country of Origin United States
- Category Standby Generators
Dimensions
Engine Size | 4.5 L |
Width | 33 1/2 in |
Length | 76 15/16 in |
Height | 40 5/8 in |
Length (Straight Wireway) | 76 15/16 in |
Fuel NPT Pipe Connection Size | 1 1/4 in |
Overall Length | 76 15/16 in |
Overall Width | 33 1/2 in |
Overall Height | 40 5/8 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 48 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 200 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 76 15/16 in, Overall Width 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls / MERZ, 32A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML0-32-AR3E)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, with 100-Amp Whole House Switch (100835)
- Generac Standby Generators