Shop All Standby Generators
Generac
Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled
Mfr # RG03015ANAX
Zoro # G2184080
product price: $11,664.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$11,664.99
Free 30-Day Returns
Key Features
- Generator Fuel Type Liquid Propane/Natural Gas
- Phase Single
- Transfer Switch Included No
- Amps 125
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Generac
- MFR # RG03015ANAX
- Zoro # G2184080
- UPC # 696471617412
- Country of Origin United States
- Category Standby Generators
Dimensions
Width | 29 in |
Height | 29 11/16 in |
Length | 62 3/16 in |
Engine Size | 1.5 L |
Length (Straight Wireway) | 62 15/16 in |
Overall Length | 62 3/16 in |
Overall Height | 29 11/16 in |
Fuel NPT Pipe Connection Size | 3/4 in |
Overall Width | 28 7/8 in |
Description
Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 30 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 125 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 3/16 in, Overall Width 28 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- LEVITON GFI Receptacle (GFTR2-I)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- GENERAC Automatic Standby Generator, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- Generac Standby Generators